Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
630802 Pilz Light Curtains, PSEN op4B-4-090/1
MFG Item Number
630802

630802 Pilz Light Curtains, PSEN op4B-4-090/1

MFG Item Number
630802
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
630802
PSEN op4B-4-090/1

Series Information

Specifications

Specifications
Manufacturer Part Number 630802
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN op4B-4-090/1
Type Receiver
Voltage 24 VDC
Resolution 315 mm
Operating Range 0.5-50 m
Protected Field (Height) 915 mm
Response Time 16 ms
Connection 4 Pin M12 Connector
Muting Yes
Blanking No
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Approvals CE, TUV
Net Weight 2.785 lbs
Gross Weight 10.51 lbs