Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

631027

Pilz Light Curtains

631027

Pilz Light Curtains
PSEN op4H-A-30-135/1
MFG Item Number
631027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
631027
PSEN op4H-A-30-135/1

Series Information

Specifications

Specifications
Manufacturer Part Number 631027
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN op4H-A-30-135/1
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Operating Range 0.2-20 m
Protected Field (Height) 1,350 mm
Response Time 19 ms
Connection M12 Connector
Muting Yes
Blanking Yes
Cascadable Yes
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Approvals CE, cULus, TUV
Net Weight 0 lbs
Gross Weight 0 lbs