Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
631145 Pilz Light Curtains, PSEN op4F-SL-14-045/1
MFG Item Number
631145

631145 Pilz Light Curtains, PSEN op4F-SL-14-045/1

MFG Item Number
631145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
631145
PSEN op4F-SL-14-045/1

Series Information

Specifications

Specifications
Manufacturer Part Number 631145
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN op4F-SL-14-045/1
Type Receiver
Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-6 m
Protected Field (Height) 450 mm
Response Time 10 ms
Connection 5 Pole M12 Connector
Muting No
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Approvals CE, cULus, TUV
Net Weight 2.995 lbs
Gross Weight 2.995 lbs