Series Information
| Manufacturer Part Number | 631147 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Light Curtains |
| Description | PSEN op4F-SL-14-054/1 |
| Type | Receiver |
| Voltage | 24 VDC |
| Resolution | 14 mm |
| Operating Range | 0.2-6 m |
| Protected Field (Height) | 540 mm |
| Response Time | 11 ms |
| Connection | 5 Pole M12 Connector |
| Muting | No |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.71 lbs |
| Gross Weight | 3.18 lbs |