Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

632069 Pilz Light Curtains, PSEN opII4H-s-30-150, Includes

MFG Item Number
632069

632069 Pilz Light Curtains, PSEN opII4H-s-30-150, Includes

MFG Item Number
632069
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
632069
PSEN opII4H-s-30-150, Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 632069
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN opII4H-s-30-150, Includes 632269 Emitter and 632369 Receiver
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Operating Range 0.2-18 m
Protected Field (Height) 1,500 mm
Response Time 11 ms
Connection 5 Pole M12 Connector
Muting No
Blanking No
Cascadable No
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Approvals CE, TUV
Net Weight 0 lbs
Gross Weight 0 lbs