Series Information
| Manufacturer Part Number | 632085 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Light Curtains |
| Description | PSEN opII4F-s-14-090 |
| Type | Receiver |
| Voltage | 24 VDC |
| Resolution | 30 mm |
| Operating Range | 0.2-8 m |
| Protected Field (Height) | 900 mm |
| Response Time | 12.3 ms |
| Connection | 5 Pole M12 Connector |
| Muting | No |
| Blanking | No |
| Cascadable | No |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, TUV |
| Net Weight | 5.9 lbs |
| Gross Weight | 10.3 lbs |