Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

632246

Pilz Light Curtains

632246

Pilz Light Curtains
PSEN opII3F-s-14-105 emitter
MFG Item Number
632246
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
632246
PSEN opII3F-s-14-105 emitter

Series Information

Specifications

Specifications
Manufacturer Part Number 632246
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN opII3F-s-14-105 emitter
Type Transmitter
Resolution 14 mm
Protected Field (Height) 1,050 mm
Feedback Loop Monitoring No
Muting No
Blanking Yes
Cascadable No
Manual Reset No
Net Weight 0 lbs
Gross Weight 0 lbs