Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

632260 Pilz Light Curtains, PSEN opII4H-s-30-015 emitter

MFG Item Number
632260

632260 Pilz Light Curtains, PSEN opII4H-s-30-015 emitter

MFG Item Number
632260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
632260
PSEN opII4H-s-30-015 emitter

Series Information

Specifications

Specifications
Manufacturer Part Number 632260
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN opII4H-s-30-015 emitter
Type Transmitter
Resolution 30 mm
Protected Field (Height) 150 mm
Feedback Loop Monitoring No
Muting No
Blanking Yes
Cascadable No
Manual Reset No
Net Weight 0 lbs
Gross Weight 0 lbs