Series Information
| Manufacturer Part Number | 6354E |
|---|---|
| Manufacturer | Olympic Wire and Cable |
| Family Series | Olympic Wire and Cable Cordsets |
| Description | Cord, Pwr;Retractile;4 Cnd. ;16 AWG;65/34; 2FT L Retracted; 300 V; 8A |
| Cord Type | Power Cord |
| Retracted Cord Length | 24 " |
| Extended Cord Length | 10 ' |
| Number of Conductors | 4 |
| Conductor Size | 16 AWG |
| Current Rating | 8 A |
| Voltage | 300 V |
| Coil Diameter | 1-3/8 " |
| Jacketed | TPR Jacketed |
| Operating Temperature | -4-221 °F |
| Shielded | No |
| Approvals | UL |
| Net Weight | 1.36 lbs |
| Gross Weight | 1.355 lbs |