11710001055
Pfannenberg Fans, PFA 10000 Exhaust Filter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11710001055 Pfannenberg Fans, PFA 10000 Exhaust Filter Series, Exhaust Filter, Lt Gray (RAL7035),
MFG Item Number
11710001055

11710001055 Pfannenberg Fans, PFA 10000 Exhaust Filter Series, Exhaust Filter, Lt Gray (RAL7035),

MFG Item Number
11710001055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 10000 Exhaust Filter Series
Item #
11710001055
Exhaust Filter, Lt Gray (RAL7035),

PFA 10000 Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11710001055
Manufacturer Pfannenberg
Product Series PFA 10000 Exhaust Filter
Family Series Pfannenberg Fans, PFA 10000 Exhaust Filter Series
Description Exhaust Filter, Lt Gray (RAL7035), PFA10000
Depth 1 "
Width 4.25 "
Material Plastic
Application Exhaust Filter
Approvals CE, CSA, cURus, EAC
Height 4.3 "
Net Weight 0.14 lbs
Gross Weight 0.18 lbs
Alternatives
11710001050
11710001050
Pfannenberg Fans, PFA 10000 Exhaust Filter Series
PFA10000LG
PFA10000LG
Hammond Manufacturing Fans, PFAG4 Series