63NZ02GL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63NZ02GL

Altech Fuses, D02 Series

63NZ02GL

Altech Fuses, D02 Series
Fuse, 63A, 380V, gL/gG, D02 Neozed
MFG Item Number
63NZ02GL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, D02 Series
Item #
63NZ02GL
Fuse, 63A, 380V, gL/gG, D02 Neozed

D02 Series Information

  • 20~63 Amps
  • 380VAC
  • Neozed Bottle Fuse
  • Time Delay/Slow Blow
  • VDE, IEC Approvals
Neozed Fuses often called "Bottle" fuses are more compact than Diazed type fuses. Three sizes available, each with a different diameter to fit only into the appropriate screw cap and fuse base. The diameter of the tip matches the diameter of the hole in the adapter ring to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter rings are color coded to avoid mismatching.
  • Color Coded
  • Trip Indicator


Specifications

Specifications
Manufacturer Part Number 63NZ02GL
Manufacturer Altech
Product Series D02
Family Series Altech Fuses, D02 Series
Description Fuse, 63A, 380V, gL/gG, D02 Neozed
Fuse Type Bottle Type D0 (Neozed)
Current Rating 63 A
AC Voltage 380 VAC
Class gL-gG
Characteristic Time Delay
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Approvals IEC, VDE
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
63NZ02
63NZ02
Eaton's Bussmann series Fuses, NZ Series