6400408

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6400408 Altech Fittings, 64004 Series, Adapter, PG21 to 1in.NPT, Nickel-

MFG Item Number
6400408

6400408 Altech Fittings, 64004 Series, Adapter, PG21 to 1in.NPT, Nickel-

MFG Item Number
6400408
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, 64004 Series
Item #
6400408
Adapter, PG21 to 1in.NPT, Nickel-

64004 Series Information

Specifications

Specifications
Manufacturer Part Number 6400408
Manufacturer Altech
Product Series 64004
Family Series Altech Fittings, 64004 Series
Description Adapter, PG21 to 1in.NPT, Nickel- Plated Brass
Connection Type Male/Female
External Thread PG21
Internal Thread 1 NPT
Length 1.18 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.24 lbs
Gross Weight 0.24 lbs