ST100
Appleton Fittings, Liquidtight ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST100 Appleton Fittings, Liquidtight ST Series, FITTING, 1in. GRAY, SEAL TITE,

MFG Item Number
ST100

ST100 Appleton Fittings, Liquidtight ST Series, FITTING, 1in. GRAY, SEAL TITE,

MFG Item Number
ST100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Liquidtight ST Series
Item #
ST100
FITTING, 1in. GRAY, SEAL TITE,

Liquidtight ST Series Information

Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.

Specifications

Specifications
Manufacturer Part Number ST100
Manufacturer Appleton
Product Series Liquidtight ST
Family Series Appleton Fittings, Liquidtight ST Series
Description FITTING, 1in. GRAY, SEAL TITE, STRAIGHT
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
Alternatives
LT100
LT100
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
LTQ100
LTQ100
Eaton's Crouse-Hinds series Fittings, LIQUIK Series
LT100KON
LT100KON
Konkore Fittings (SCI) Fittings, Liquidtight Series