Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
6402 Series Information
| Manufacturer Part Number | 6402038 |
|---|---|
| Manufacturer | Altech |
| Product Series | 6402 |
| Family Series | Altech Fittings, 6402 Series |
| Description | Adapter, NPT 1/2in. to PG9 |
| Connection Type | Male/Female |
| External Thread | 1/2 NPT |
| Internal Thread | PG9 |
| Length | 0.98 " |
| Material | Brass |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |