Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RSR-104-2 |
|---|---|
| Manufacturer | Remke Industries |
| Family Series | Remke Industries Cable Entries |
| Description | Cord Grip, 1/2in., 0.188in.-0.250in. Cord Dia, Accomadates 2 Cords |
| Hub Size | 1/2 NPT |
| Number of Cables | 2 |
| Cable Style | Round |
| Angle | Straight |
| Cable Diameter Range | 0.188-0.25 " |
| Type | Strain Relief |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | Yes |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |