Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
64023 Series Information
| Manufacturer Part Number | 6402321 |
|---|---|
| Manufacturer | Altech |
| Product Series | 64023 |
| Family Series | Altech Fittings, 64023 Series |
| Description | Adapter, M20 to 1/2in.NPT, Nickel- Plated Brass |
| Connection Type | Male/Female |
| External Thread | M20 |
| Internal Thread | 1/2 NPT |
| Length | 0.98 " |
| Material | Brass |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |