Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M20-1/2 |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | Thread Adapter, M20 Male to 1/2in.NPT Female, Metallic |
| Connection Type | Male/Female |
| External Thread | M20 |
| Internal Thread | 1/2 NPT |
| Length | 0.98 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |