Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
64120000 Werma Visual Signaling Devices, Light Element, 12-240VAC/DC, Grn,
64120000 Werma Visual Signaling Devices, Light Element, 12-240VAC/DC, Grn,
Description
Visual Signaling Devices, Series
Light Element, 12-240VAC/DC, Grn,
Specifications
Specifications
| Manufacturer Part Number |
64120000 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
Light Element, 12-240VAC/DC, Grn, Steady, IP65, Requires Base, Lamp Not Included, KOMBISIGN 71 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 71 |
| Comments |
Green, 12-240 VAC/VDC |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
64120000
Werma Visual Signaling Devices