64130000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64130000

Werma Visual Signaling Devices

64130000

Werma Visual Signaling Devices
Light Element, 12-240VAC/DC, Ylw,
MFG Item Number
64130000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64130000
Light Element, 12-240VAC/DC, Ylw,

Series Information

Specifications

Specifications
Manufacturer Part Number 64130000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Light Element, 12-240VAC/DC, Ylw, Steady, IP65, Base and Bulb not Supplied but Required
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Yellow, 12-240 VAC/VDC
Net Weight 0.125 lbs
Gross Weight 0.16 lbs
Alternatives
64430067
64430067
Werma Visual Signaling Devices
64430068
64430068
Werma Visual Signaling Devices
64430075
64430075
Werma Visual Signaling Devices