Series Information
| Manufacturer Part Number | 64312 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | NIPPLE 1-1/4in. X CLOSE RGD CON |
| Type | Close |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1-1/4 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Length | Close |
| Insulated Throat | No |
| Approvals | CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.185 lbs |