Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64327 Halex Fittings, NIPPLE 3/4in. X 2in. RIGID GALV
MFG Item Number
64327

64327 Halex Fittings, NIPPLE 3/4in. X 2in. RIGID GALV

MFG Item Number
64327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
64327
NIPPLE 3/4in. X 2in. RIGID GALV

Series Information

Specifications

Specifications
Manufacturer Part Number 64327
Manufacturer Halex
Family Series Halex Fittings
Description NIPPLE 3/4in. X 2in. RIGID GALV
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 2 "
Insulated Throat No
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs