Series Information
| Manufacturer Part Number | 64331 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | NIPPLE 1/2in. X 3in. RIGID GALV |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1/2 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Length | 3 " |
| Insulated Throat | No |
| Approvals | CSA, UL |
| Net Weight | 0.168 lbs |
| Gross Weight | 0.168 lbs |