Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64450075 |
|---|---|
| Manufacturer | Werma |
| Family Series | Werma Visual Signaling Devices |
| Description | Light Element, 24VAC/DC, Blu, Steady LED, IP65, 70mm DIA x 65mm H, KOMBISIGN 71 |
| Accessory Type | Light Element |
| For Use With | Werma KombiSIGN 71 |
| Comments | Blue, 24 VAC/VDC, LED |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |