Series Information
| Manufacturer Part Number | 65110B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | CLAMP CONNECTOR 2PC-3/4in. OR 1 |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1 ", 3/4 " |
| Hub Size | 3/4-1 " |
| Hub Type | Butterfly |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |