Series Information
| Manufacturer Part Number | 65112B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | CLAMP CONNECTOR 2PC 1-1/4in. |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Size | 1-1/4 " |
| Hub Type | Butterfly |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |