Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
653-8-5000 ATC-Automatic Timing & Control Counters, 653 Series, Timer/Counter Solid-State
MFG Item Number
653-8-5000
653-8-5000 ATC-Automatic Timing & Control Counters, 653 Series, Timer/Counter Solid-State
MFG Item Number
653-8-5000
Description
Timer/Counter Solid-State
Multifunction Counter/Timer Five Time Ranges Sealed Faceplate Cycle Counter Count Input Scaling Multifunction counters/timers which have two different kinds of data retention for ease of operation. Contains either a lithium battery or EEPROM Circuitry. Has six single‑cycle and eight repeat‑cycle timing modes.
Specifications
Specifications
Manufacturer Part Number
653-8-5000
Manufacturer
ATC-Automatic Timing & Control
Product Series
653
Family Series
ATC-Automatic Timing & Control Counters, 653 Series
Description
Timer/Counter Solid-State
Nominal Voltage
120 VAC
Voltage
120 VAC
Outputs
(2) Solid State, (2) Relay
Display Type
LCD - Reflective
Display Size
1 Line, 4.5 Digit
Function
Counter, Timer
Termination
Screw Terminals
Mounting
Panel Mount
NEMA Rating
NEMA 12
Approvals
cURus
Comments
14 Timing Modes *See Catalog Page
Net Weight
1.5625 lbs
Gross Weight
1.815 lbs
653-8-5000
ATC-Automatic Timing & Control Counters, 653 Series