Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65600B

Halex Beam Clamps

65600B

Halex Beam Clamps
BEAM CLAMP - STEEL
MFG Item Number
65600B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, Series
Item #
65600B
BEAM CLAMP - STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 65600B
Manufacturer Halex
Family Series Halex Beam Clamps
Description BEAM CLAMP - STEEL
Composition Steel
Base Size 1 "
Jaw Open 0.75 "
Hole Size 1/4-20
Net Weight 0.132 lbs
Gross Weight 0.132 lbs
Alternatives
529-S
529-S
Eaton's Crouse-Hinds series Beam Clamps