66-12FE9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12FE9 Eaton's B-Line series Wireway, 90 Degree Elbox, 6in.x6in.

MFG Item Number
78205111075

66-12FE9 Eaton's B-Line series Wireway, 90 Degree Elbox, 6in.x6in.

MFG Item Number
78205111075
Item Number
66-12FE9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12FE9
90 Degree Elbox, 6in.x6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111075
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbox, 6in.x6in.
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 8.539 lbs
Alternatives
JWL906
JWL906
Wiegmann Wireway, JW Series