66-12FGK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12FGK Eaton's B-Line series Wireway, Gasket, 6in.x6in.

MFG Item Number
78205111085

66-12FGK Eaton's B-Line series Wireway, Gasket, 6in.x6in.

MFG Item Number
78205111085
Item Number
66-12FGK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12FGK
Gasket, 6in.x6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111085
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Gasket, 6in.x6in.
Style Gasket
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0.302 lbs
Alternatives
JWG66
JWG66
Wiegmann Wireway, JW Series