66-12LTA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LTA Eaton's B-Line series Wireway, Tee, 6in.Sq, Top Opening

MFG Item Number
78205100509

66-12LTA Eaton's B-Line series Wireway, Tee, 6in.Sq, Top Opening

MFG Item Number
78205100509
Item Number
66-12LTA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12LTA
Tee, 6in.Sq, Top Opening

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100509
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Tee, 6in.Sq, Top Opening
Style Tee
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 7.785 lbs
Gross Weight 9.964 lbs
Alternatives
LJWT6A
LJWT6A
Wiegmann Wireway, LJW Series