66-4XSFE45

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSFE45 Eaton's B-Line series Wireway, 45 Degree Elbow, 6in.x6in., Includes

MFG Item Number
78205113460

66-4XSFE45 Eaton's B-Line series Wireway, 45 Degree Elbow, 6in.x6in., Includes

MFG Item Number
78205113460
Item Number
66-4XSFE45
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSFE45
45 Degree Elbow, 6in.x6in., Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113460
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 45 Degree Elbow, 6in.x6in., Includes (1) Gasket & Hardware
Style 45 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 4.964 lbs
Alternatives
SSJWL456
SSJWL456
Wiegmann Wireway, SSJW Series
1487D4PSS
1487D4PSS
Hammond Manufacturing Wireway, 1487SS Series