SSJWL456

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJWL456 Wiegmann Wireway, SSJW Series, N4X 45 DEG ELBOW FOR SSJW 6X6 304SS

MFG Item Number
SSJWL456

SSJWL456 Wiegmann Wireway, SSJW Series, N4X 45 DEG ELBOW FOR SSJW 6X6 304SS

MFG Item Number
SSJWL456
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, SSJW Series
Item #
SSJWL456
N4X 45 DEG ELBOW FOR SSJW 6X6 304SS

SSJW Series Information

  • Bodies and Covers for 14 Gauge 304 Stainless Steel
  • Hinged Top
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number SSJWL456
Manufacturer Wiegmann
Product Series SSJW
Family Series Wiegmann Wireway, SSJW Series
Description N4X 45 Degree Elbow For Stainless Steel Feed-Through Wireway 6X6 304 Stainless Steel
Composition Stainless Steel
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 6 lbs
Gross Weight 6 lbs
Alternatives
1487D9PSS
1487D9PSS
Hammond Manufacturing Wireway, 1487SS Series