66-4XSFFF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSFFF

Eaton's B-Line series Wireway

66-4XSFFF

Eaton's B-Line series Wireway
Flexible Fitting, 6in.x6in., Bellows,
Item Number
66-4XSFFF
MFG Item Number
78205117373
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSFFF
Flexible Fitting, 6in.x6in., Bellows,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205117373
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Flexible Fitting, 6in.x6in., Bellows, Isolates Wireway form Shock or Vibr, Compensates for Misalignment
Style Flexible Fitting
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 4.648 lbs
Alternatives
SSJWFF6
SSJWFF6
Wiegmann Wireway, SSJW Series
1487DFFSS
1487DFFSS
Hammond Manufacturing Wireway, 1487SS Series