66001200
Leuze Light Curtains, MLD310 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66001200

Leuze Light Curtains, MLD310 Series

66001200

Leuze Light Curtains, MLD310 Series
MLD300-T3, Multiple light beam
MFG Item Number
66001200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD310 Series
Item #
66001200
MLD300-T3, Multiple light beam

MLD310 Series Information

  • The configuration is simply performed by means of wiring, i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Options: integrated muting indicator

Specifications

Specifications
Manufacturer Part Number 66001200
Manufacturer Leuze
Product Series MLD310
Family Series Leuze Light Curtains, MLD310 Series
Description MLD300-T3, Multiple light beam safety device transmitter
Type Transmitter
Voltage 24 VDC
Resolution 3 Beam
Operating Range 0.5-5 m
Connection M12 Plug
Protection Rating IP67
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs