66047200
Leuze Light Curtains, MLD312 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66047200

Leuze Light Curtains, MLD312 Series

66047200

Leuze Light Curtains, MLD312 Series
MLD312-RT3, Multiple light beam
MFG Item Number
66047200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD312 Series
Item #
66047200
MLD312-RT3, Multiple light beam

MLD312 Series Information

  • The configuration is simply performed by means of wiring,i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Test input for periodic function test
  • Options: integrated muting indicator
These multiple light beam safety devices are equipped with an automatic restart.The receivers are equipped with a test input for the periodic function test by means of an external safety monitoring device.

Specifications

Specifications
Manufacturer Part Number 66047200
Manufacturer Leuze
Product Series MLD312
Family Series Leuze Light Curtains, MLD312 Series
Description MLD312-RT3, Multiple light beam safety device transmitter/receiver
Type Transceiver
Voltage 24 VDC
Resolution 3 Beam
Operating Range 0.5-6 m
Response Time 25 ms
Connection M12 Plug
Protection Rating IP67
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs