66074100
Leuze Light Curtains, MLD335 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66074100

Leuze Light Curtains, MLD335 Series

66074100

Leuze Light Curtains, MLD335 Series
MLD335-R2M, Multiple light beam
MFG Item Number
66074100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD335 Series
Item #
66074100
MLD335-R2M, Multiple light beam

MLD335 Series Information

  • The configuration is simply performed by means of wiring, i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Start/restart interlock (RES),selectable
  • Contactor monitoring (EDM),selectable
  • Configurable operating modes
  • Integrated muting function,no additional muting module is necessary
  • 2‑sensor muting,(timing controlled,sequence controlled)
  • Timing controlled 4‑sensor muting
  • Options: integrated muting indicator,7‑segment display
Through extensive functions, such as start/restart interlock,contactor monitoring,timing controlled 2‑sensor muting,sequence controlled 2‑sensor muting and timing controlled 4‑sensor muting,these multiple light beam safety devices can be used in different areas.

Specifications

Specifications
Manufacturer Part Number 66074100
Manufacturer Leuze
Product Series MLD335
Family Series Leuze Light Curtains, MLD335 Series
Description MLD335-R2M, Multiple light beam safety device receiver
Type Receiver
Voltage 24 VDC
Resolution 2 Beam
Operating Range 0.5-50 m
Response Time 50 ms
Connection M12 Plug
Feedback Loop Monitoring Yes
Muting Yes
Protection Rating IP67
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs