Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66107-2
CONNECTOR, PIN, CPC SERIES 1, TYPE 3
This item cannot be canceled or returned
Description
CONNECTOR, PIN, CPC SERIES 1, TYPE 3
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
66107-2 |
| Description |
CONNECTOR, PIN, CPC SERIES 1, TYPE 3 26-24 AWG TIN FINISH, PK 100 CRIMP TYPE |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
66107-2
Amp Miscellaneous