Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66109-2 Amp Miscellaneous, CONNECTOR, CPC SERIES 1 TYPE III
66109-2 Amp Miscellaneous, CONNECTOR, CPC SERIES 1 TYPE III
This item cannot be canceled or returned
Description
CONNECTOR, CPC SERIES 1 TYPE III
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
66109-2 |
| Description |
CONNECTOR, CPC SERIES 1 TYPE III CRIMP TYPE, 26-24N AWG, TIN FINISH SOCKET |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
66109-2
Amp Miscellaneous