Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 66377B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Bus Drops |
| Description | EXTENSION SPRING 10-70# |
| Composition | Zinc Plated Steel |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Comments | Weight Limit 10-70 lbs |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.205 lbs |