BD1
Appleton Cable Clamps, BD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BD1 Appleton Cable Clamps, BD Series, BUS DROP CABLE CLAMP
MFG Item Number
BD-1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BD1 Appleton Cable Clamps, BD Series, BUS DROP CABLE CLAMP

MFG Item Number
BD-1
Item Number
BD1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Clamps, BD Series
Item #
BD1
BUS DROP CABLE CLAMP

BD Series Information

  • Clamps provide maximum versatility of installation where equipment is likely to be moved from one location to another. Installation is fast and modification is simple
  • One clamp covers entire range of cable sizes and can be used for one 90 bend
  • Two clamps, back to back, allow for an additional loop providing extra cable footage when a machine is likely to be moved
Appleton bus drop cable supports and clamps are designed for exposed branch feeder installations. They support cable in flexible connecting circuits that are used to feed equipment. The cable is run in fixed overhead bused structures to a point directly above equipment then dropped with a 90 bend. At the point of drop, the cable clamp is installed to support the cable. Mooring cable clamps are used to attach a guy wire to the cable where it leaves bus structure, thus preventing wire terminal strain and possible conductor breakage.

Specifications

Specifications
Manufacturer Part Number BD-1
Manufacturer Appleton
Product Series BD
Family Series Appleton Cable Clamps, BD Series
Description Bus-Drop Cable Clamp, Cable Size: 0.4 - 1.19 IN, For Use With Exposed Branch Feeder
Comments Cable Range (0.40 - 1.19) "
Net Weight 0.535 lbs
Gross Weight 1.32 lbs