664-4XACHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover, Aluminum Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

664-4XACHC

Eaton's B-Line series Enclosures, Type 4X Hinge Cover, Aluminum Series

664-4XACHC

Eaton's B-Line series Enclosures, Type 4X Hinge Cover, Aluminum Series
Enclosure, 6in.Hx6in.Wx4in.D, N4X,
Item Number
664-4XACHC
MFG Item Number
78205170282
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Hinge Cover, Aluminum Series
Item #
664-4XACHC
Enclosure, 6in.Hx6in.Wx4in.D, N4X,

Type 4X Hinge Cover, Aluminum Series Information

  • Enclosures and Cover are Fabricated From (14) Gauge, Type 5052‑H32 Aluminum
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205170282
Manufacturer Eaton's B-Line series
Product Series Type 4X Hinge Cover, Aluminum
Family Series Eaton's B-Line series Enclosures, Type 4X Hinge Cover, Aluminum Series
Description Enclosure, 6in.Hx6in.Wx4in.D, N4X, Aluminum, Hinged Clamped Cover, Less Inner Panel
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.868 lbs
Alternatives
BN4060604CHAL
BN4060604CHAL
Wiegmann Enclosures, BN4-CHAL Series