Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, BN4-CHAL Series
BN4060604CHAL
Wiegmann Enclosures, BN4-CHAL Series
N4X JIC CONTINUOUS HINGE 6X6X4 ALUMINUM
MFG Item Number
BN4060604CHAL
This item cannot be canceled or returned
Description
Enclosures, BN4-CHAL Series
N4X JIC CONTINUOUS HINGE 6X6X4 ALUMINUM
BN4-CHAL Series Information
Nema Types 4, 4X, 12 and 13 UL E6924; CSA LL66078 .08‑Inch Thick Aluminum Smooth Grained Finish Continuous Hinge Door BN4‑CHAL Series enclosures are designed for use as instrument housings or junction boxes for electrical, electronic, or pneumatic components. These are ideal for applications where a lightweight, corrosion resistant enclosure is needed.
External Mounting Plates on Top and Bottom Grounding Provisions Provided Continuously Welded Seams Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
BN4060604CHAL
Manufacturer
Wiegmann
Product Series
BN4-CHAL
Family Series
Wiegmann Enclosures, BN4-CHAL Series
Description
N4X JIC Continuous Hinge 6X6X4 Aluminum
Material
Aluminum
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height
6 "
Nominal Width
6 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
1.6 lbs
Gross Weight
2.05 lbs
BN4060604CHAL
Wiegmann Enclosures, BN4-CHAL Series