664-4XSCHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

664-4XSCHC

Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series

664-4XSCHC

Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
Enclosure, 6in.Hx6in.Wx4in.D, N4X,
Item Number
664-4XSCHC
MFG Item Number
78205170284
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Hinge Cover Series
Item #
664-4XSCHC
Enclosure, 6in.Hx6in.Wx4in.D, N4X,

Type 4X Hinge Cover Series Information

  • Enclosures and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205170284
Manufacturer Eaton's B-Line series
Product Series Type 4X Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
Description Enclosure, 6in.Hx6in.Wx4in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
P0606
P0606
Wiegmann Enclosures
BP66CS
BP66CS
Stahlin Enclosures
AW66P
AW66P
Eaton's B-Line series Enclosures, JIC Series
BN4060604CHSS
BN4060604CHSS
Wiegmann Enclosures, BN4-CHSS Series
JN4XHSS-060604
JN4XHSS-060604
Adalet Enclosures, JN4X Series