664RHC
Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

664RHC

Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series

664RHC

Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series
Enclosure, 6in.Hx6in.Wx4in.D, N3R, ANSI6
Item Number
664RHC
MFG Item Number
78205114206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Small Hinged Cover Series
Item #
664RHC
Enclosure, 6in.Hx6in.Wx4in.D, N3R, ANSI6

Type 3R Small Hinged Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Continuous Hinge Cover is Secured by Padlock Draw Pull Catch on the Opposite Side

Specifications

Specifications
Manufacturer Part Number 78205114206
Manufacturer Eaton's B-Line series
Product Series Type 3R Small Hinged Cover
Family Series Eaton's B-Line series Enclosures, Type 3R Small Hinged Cover Series
Description Enclosure, 6in.Hx6in.Wx4in.D, N3R, ANSI61 Gray Steel, Hinged Snap Latch Cover, with Knockouts, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
RHC060604
RHC060604
Wiegmann Enclosures, RHC Series