Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Light Curtains, MLD510 Series
66502101
Leuze Light Curtains, MLD510 Series
MLD500-T2L/A, Multiple light beam
This item cannot be canceled or returned
Description
Light Curtains, MLD510 Series
MLD500-T2L/A, Multiple light beam
MLD510 Series Information
- The configuration is simply performed by means of wiring,i.e. no software,PC or DIP switch are necessary
- Use at ambient temperatures as low as ‑30 C is possible
- Options: integrated laser alignment aid,integrated muting indicator
Specifications
Specifications
| Manufacturer Part Number |
66502101 |
| Manufacturer |
Leuze |
| Product Series |
MLD510 |
| Family Series |
Leuze Light Curtains, MLD510 Series |
| Description |
MLD500-T2L/A, Multiple light beam safety device transmitter |
| Type |
Transmitter |
| Resolution |
2 Beam |
| Operating Range |
0.5-50 m |
| Connection |
M12 Plug |
| Muting |
No |
| Protection Rating |
IP67 |
| Approvals |
CSA, TUV Sud |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
66502101
Leuze Light Curtains, MLD510 Series