Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66504-9 Amp Miscellaneous, SOCKET, 24-20 AWG CRIMP W/INS SUPPOR
66504-9 Amp Miscellaneous, SOCKET, 24-20 AWG CRIMP W/INS SUPPOR
This item cannot be canceled or returned
Description
SOCKET, 24-20 AWG CRIMP W/INS SUPPOR
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
66504-9 |
| Description |
SOCKET, 24-20 AWG CRIMP W/INS SUPPOR GOLD FLASH OVER NICKEL W/ADDITIONAL 0.000030 GOLD OVER MATING END |
| Net Weight |
0.0245 lbs |
| Gross Weight |
0.0245 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
66504-9
Amp Miscellaneous