Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66506-9 Amp Miscellaneous, PIN, 24-20 AWG CRIMP W/INS SUPPORT
66506-9 Amp Miscellaneous, PIN, 24-20 AWG CRIMP W/INS SUPPORT
Description
PIN, 24-20 AWG CRIMP W/INS SUPPORT
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
66506-9 |
| Description |
PIN, 24-20 AWG CRIMP W/INS SUPPORT GOLD FLASH OVER NICKEL W/ADDITIONAL 0.000030 GOLD ON MATING END |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
66506-9
Amp Miscellaneous