66533101
Leuze Light Curtains, MLD510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66533101

Leuze Light Curtains, MLD510 Series

66533101

Leuze Light Curtains, MLD510 Series
MLD510-R2/A, Multiple light beam
MFG Item Number
66533101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLD510 Series
Item #
66533101
MLD510-R2/A, Multiple light beam

MLD510 Series Information

  • The configuration is simply performed by means of wiring,i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Options: integrated laser alignment aid,integrated muting indicator

Specifications

Specifications
Manufacturer Part Number 66533101
Manufacturer Leuze
Product Series MLD510
Family Series Leuze Light Curtains, MLD510 Series
Description MLD510-R2/A, Multiple light beam safety device receiver
Type Receiver
Voltage 24 VDC
Resolution 2 Beam
Operating Range 0.5-50 m
Response Time 30 ms
Connection M12 Plug
Protection Rating IP67
Approvals CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs