66536000
Leuze Photoelectric Sensors, MLD 510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66536000

Leuze Photoelectric Sensors, MLD 510 Series

66536000

Leuze Photoelectric Sensors, MLD 510 Series
MLD510-R1L, Single beam safety
MFG Item Number
66536000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, MLD 510 Series
Item #
66536000
MLD510-R1L, Single beam safety

MLD 510 Series Information

  • The Configuration is Simply Performed by Means of Wiring
  • Use at Ambient Temperatures as Low as ‑30 Degrees Celsius
  • Optional Integrated Laser Alignment Aid

Specifications

Specifications
Manufacturer Part Number 66536000
Manufacturer Leuze
Product Series MLD 510
Family Series Leuze Photoelectric Sensors, MLD 510 Series
Description MLD510-R1L, Single beam safety device receiver
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Outputs 2
Output Type PNP
Connection Type 5 Pin M12 Connector
Max Load Current 0.15 A
Package Style Cubic
Composition Metallic
Protection Rating IP67
Approvals CE, CSA, cTUVus, TUVSud
Net Weight 1.28 lbs
Gross Weight 1.295 lbs