66537200
Leuze Light Curtains, MLD510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66537200

Leuze Light Curtains, MLD510 Series
In stock
Item Number
66537200
MFG Item Number
66537200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLD510 Series
Item #
66537200
MLD510-RT3, Multiple light beam

MLD510 Series Information

  • The configuration is simply performed by means of wiring,i.e. no software,PC or DIP switch are necessary
  • Use at ambient temperatures as low as ‑30 C is possible
  • Options: integrated laser alignment aid,integrated muting indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 66537200
Item Number 66537200
Manufacturer Leuze
Product Series MLD510
Family Series Leuze Light Curtains, MLD510 Series
Type Transceiver
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 3 Beam
Operating Range 0.5-6 m
Response Time 25 ms
Connection M12 Plug
IP Rating IP67
Approvals CSA, TUV Sud
Net Weight 6.375 lbs
Gross Weight 6.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved